Delmhorst FX-20 Digital Hay Moisture Meter, Deluxe 18" Package

Representative image only.

Delmhorst FX-20 Digital Hay Moisture Meter, Deluxe 18" Package

Delmhorst | Mfr: FX-20/P02| Item: 5980077

Stay ahead of moisture issues and maintain the quality of your hay with the FX-20 Moisture Meter, designed for accurate and reliable moisture monitoring in all conditions

$879.61CAD / Each

$879.61CAD / Each
Product Description

Includes

Meter, carrying case, H-4 handle, 830-3 18" prod, and 831 windrow probe.

Key Features

  • Wide moisture range (6-40% for hay) and internal calibration for trustworthy readings
  • Large, custom display with auto-backlight for easy reading in any light
  • Modern ABS case with E-Z grip and tactile buttons for comfort and durability
  • Saves and displays statistics for up to 100 readings, including High, Low, Average, and Standard Deviation
  • Customizable alarm set point to alert at user-selected moisture levels
  • 2 year warranty

More About this Item

The FX-20 Moisture Meter is a must-have for hay producers and quality control experts, delivering precise moisture readings to preserve hay quality from field to storage. Packaged in a rugged, ergonomically designed ABS case, the FX-20 combines durability with an intuitive interface, including an easy-to-read dashboard-like display, on-screen statistics, and customizable alarms. Compatible with all Delmhorst® prods and electrodes, this meter is the ultimate tool for ensuring optimal moisture levels, preventing mold, and protecting feed value.

Specifications
  • Measurement TypeHay 6-40%
  • Moisture Range Non-Wood Scale (Min) (%)6
  • Moisture Range Non-Wood Scale (Max) (%)40
  • Temperature CompensationYes
  • Min Temperature (° F)0
  • Min Temperature (° C)-18
  • Max Temperature (° F)255
  • Max Temperature (° C)124
  • Display TypeDigital
  • Data LoggingYes
  • Memory Capacity104 readings
  • AlarmUser-selected MC level
  • Battery2 AA
  • Electrode Type830-3 18" prod and 831 windrow probe
  • Height (in)1 19/32
  • Width (in)2 27/32
  • Length (in)8 1/32
  • DescriptionDigital Hay Moisture Meter, Deluxe 18" Package
  • Warranty2 years
Reviews
Q&A