Delmhorst BDX-30 Digital Pin Moisture Meter with Bluetooth® Connectivity, Behind the Wall Package

Representative image only.

Delmhorst BDX-30 Digital Pin Moisture Meter with Bluetooth® Connectivity, Behind the Wall Package

Delmhorst | Mfr: BDX-30/P01| Item: 5980066

The powerful BDX-30 brings all the design elements and functionality of the BDX-20 and introduces Bluetooth® integration with the Delmhorst EDGE™ app.

$1,060.84CAD / Each

$1,060.84CAD / Each
Product Description

Includes

Meter, 21-E electrode (3" penetration), and carrying case.

Key Features

  • Compatible with Delmhorst EDGE™ app via Bluetooth® connectivity
  • Download up to 12 species/materials into the meter from the 37 available in the app
  • 3 measurement scales: 6 to 60% wood (Douglas Fir), 0.1 to 6% drywall, and 0 to 100 reference scale
  • Large, custom display with auto backlight makes for easy reading under all conditions
  • Wood temperature correction (°F/°C)
  • Alarm set point alerts to a user-selected MC level
  • On-screen statistics – High, Low, Average, Standard Deviation, View all readings
  • Internal calibration check
  • Pins/electrode correction (insulated or non-insulated)
  • 2 year warranty

More About this Item

The BDX-30 brings today’s technology from the field to the office, making the most challenging project easier, more efficient, and more accurate. This meter enhances your ability to ensure precise readings and export data from anywhere, including geotags and timestamps. With the EDGE™ app, users can also select from 37 species and materials.

Specifications
  • Measurement TypeWood (Douglas fir), drywall, and reference scale
  • Moisture Range Wood Scale (Min) (%)6
  • Moisture Range Wood Scale (Max) (%)60
  • Moisture Range Non-Wood Scale (Min) (%)0.1
  • Moisture Range Non-Wood Scale (Max) (%)6
  • Moisture Range Reference Scale (Min)0
  • Moisture Range Reference Scale (Max)100
  • Temperature CompensationWood temperature correction (°F/°C)
  • Display TypeLED
  • AlarmUser-selected MC level
  • Battery2 AA (included)
  • Electrode Type21-E electrode
  • Height (in)1 35/64
  • Width (in)2 27/32
  • Length (in)8 21/32
  • DescriptionDigital Pin Moisture Meter with Bluetooth® Connectivity, Behind the Wall Package
  • Warranty2 years
Reviews
Q&A