DeFelsko PosiTector DPM1 Positector Dew Point Meter, Handheld

Representative image only.

DeFelsko PosiTector DPM1 Positector Dew Point Meter, Handheld

DeFelsko | Mfr: DPM1| Item: 3796201

Ideal for measuring and recording climatic parameters

$1,171.35CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,171.35CAD / Each

Buy It Together

Current Item

DeFelsko PosiTector DPM1  Positector Dew Point Meter, Handheld
DeFelsko PosiTector DPM1 Positector Dew Point Meter, Handheld
3796201

$1,171.35CAD / Each
+ =
Total Price 1531.96 ADD 2 ITEMS TO CART
Product Description

Includes

Humidity, air and surface temperature sensors, protective rubber holster with belt clip and wrist strap, three AAA batteries, instructions, nylon carrying case with shoulder strap, Certificate of Calibration traceable to NIST, and PosiSoft software with USB cable.

Key Features

  • No need to consult complex tables or use a slide rule calculator
  • Auto log mode records environmental parameters at user selected time intervals
  • Alarms indicate when climate conditions are unsuitable for painting
  • Large, easy-to-read, graphics LCD with multilingual support
  • One-handed menu navigation
  • All 5 parameters are constantly updated and displayed simultaneously
  • Solvent, acid, oil, water and dust resistant meets or exceeds IP5X
  • Shock-absorbing, protective rubber holster with belt clip and wrist strap
  • Fast response precision sensors provide accurate, repeatable readings with high reliability and long-term stability
  • Smart trend Indicators identify rising, falling or stable readings
  • Internal memory stores 2,500 datasets in 1000 batches with simple touch of a button
  • Easily converts to accept additional probes including magnetic and hand-held surface temperature probes
  • Certificate of Calibration
  • 2 year warranty

More About this Item

The PosiTector standard dew point meter measures and records climatic parameters including relative humidity, air temperature, surface temperature, dew point temperature and the difference between surface and dew point temperatures. Ideal for surface preparation as required by ISO 8502-4 and ASTM D3276.

An optional magnetic surface temperature probe kit (37962-02) allows the instrument and surface temperature probe to be conveniently attached onto steel structures for hands-free recording. Ideal for unattended data logging during the work shift or overnight.

NIST Traceable CalibrationTwo year warranty
Specifications
  • Min RH Range (%)0
  • Max RH Range (%)100
  • RH Accuracy±3% RH
  • RH Resolution (%)0.1%
  • Min Temperature (° F)-40
  • Min Temperature (° C)-40
  • Max Temperature (° F)175
  • Max Temperature (° C)80
  • Temperature Accuracy±2.7°F (±1.5°C)
  • Temperature Resolution0.1°
  • Min Probe Temperature (DegreeF)-40
  • Min Probe Temperature (DegreeC)-40
  • Max Probe Temperature (DegreeF)375
  • Max Probe Temperature (DegreeC)190
  • Probe Temperature Accuracy±1.0°F (±0.5°C)
  • Data LoggingYes
  • Battery3 AAA (included)
  • Height (in)7
  • Width (in)2 1/2
  • Depth (in)1 1/5
  • DescriptionPositector Dew Point Meter, Handheld
  • Warranty2 year
Reviews
Q&A