DeFelsko 6000FS1 Standard Coating Thickness Gauge; Non-Magnetic Over Fe, Remote Probe

Representative image only.

DeFelsko 6000FS1 Standard Coating Thickness Gauge; Non-Magnetic Over Fe, Remote Probe

DeFelsko | Mfr: FS1| Item: 5410207

Versatile gauges designed for all of your coating thickness applications

$1,267.12CAD / Each

for an additional
$290.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,267.12CAD / Each

Buy It Together

Current Item

Defelsko 6000FS1 Standard Coating Thickness Gauge; Non-Magnetic Over Fe, Remote Probe
Defelsko 6000FS1 Standard Coating Thickness Gauge; Non-Magnetic Over Fe, Remote Probe
5410207

$1,267.12CAD / Each
+ =
Total Price 1557.38 ADD 2 ITEMS TO CART
Product Description

Includes

PosiTector 6000 probe, precision plastic shims, protective rubber holster with belt clip, wrist strap, USB cable, three AAA batteries, nylon carrying case with shoulder strap, protective lens shield, instructions, and long form Certificate of Calibration supplied by the manufacturer traceable to NIST or PTB.

Key Features

  • Conforms to national and international standards including ISO and ASTM
  • Hi/Lo audio and visual alarms alert user of out-of-limit conditions
  • USB port provides fast, simple connection to a PC and continuous power
  • Weatherproof gauges are solvent, acid, oil, water, and dust resistant
  • Remote probe measures non-magnetic coatings on steel substrates
  • 2 year warranty

More About this Item

These simple, durable, accurate gauges use magnetic and eddy current principles to measure coating thickness on both ferrous and non-ferrous metals, quickly and accurately. Select Standard or Advanced models based on your application requirements.
All models include built-in temperature compensation coating thickness probe (integral or cabled) and are ready to measure with no calibration adjustment required for most applications. The PosiTector 6000 provides a Hi-RES mode providing enhanced display resolution for applications requiring greater precision. All stored measurements are date and time stamped and the statistics mode continually displays and updates average, standard deviation, min/max thickness, and number of readings while measuring. The one-handed menu navigation makes set up and operation simple, and the flip display enables right-side-up viewing. The gauges offer multiple calibration adjustment options that include one-point, two-point, known thickness, and average zero along with four user-selectable display language settings (English, Spanish, German, and French) for additional flexibility.
Gauges conform to: ISO 2178/2360/2808, PrEN ISO 19840, ASTM B244/B499/D1186/D1400/D7091/E376/G12, BS3900-C5, and SSPC-PA2.

The standard models can store 250 readings in a single batch. These stored readings can later be viewed or downloaded to a PC or mobile device.

Two year warranty
Specifications
  • Range0 to 60 mil (0 to 1500 µm)
  • Resolution0.05 mil
  • Accuracy± (1% + 0.05 mil or 1 µm) up to 2 mil or 50 µm; ± (1% + 0.1 mil or 2 µm) > 2 mil or 50 µm
  • ScaleFerrous
  • DisplayBacklit LCD
  • ProbeProbe and cable
  • PowerThree AAA batteries
  • Depth (in)1.125
  • Width (in)2.375
  • Height (in)5.375
  • Depth (cm)2.7
  • Width (cm)6
  • Height (cm)13.7
  • DescriptionStandard Coating Thickness Gauge; Non-Magnetic Over Fe, Remote Probe
Reviews
Q&A