DeFelsko 6000F3 Advanced Coating Thickness Gauge; Non-Magnetic Over Fe, Integral Probe

Representative image only.

DeFelsko 6000F3 Advanced Coating Thickness Gauge; Non-Magnetic Over Fe, Integral Probe

DeFelsko | Mfr: F3| Item: 5410210

Versatile gauges designed for all of your coating thickness applications

$1,797.54CAD / Each

for an additional
$290.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,797.54CAD / Each

Buy It Together

Current Item

Defelsko 6000F3 Advanced Coating Thickness Gauge; Non-Magnetic Over Fe, Integral Probe
Defelsko 6000F3 Advanced Coating Thickness Gauge; Non-Magnetic Over Fe, Integral Probe
5410210

$1,797.54CAD / Each
+ =
Total Price 2087.80 ADD 2 ITEMS TO CART
Product Description

Includes

PosiTector 6000 probe, precision plastic shims, protective rubber holster with belt clip, wrist strap, USB cable, three AAA batteries, nylon carrying case with shoulder strap, protective lens shield, instructions, and long form Certificate of Calibration supplied by the manufacturer traceable to NIST or PTB.

Key Features

  • Conforms to national and international standards including ISO and ASTM
  • Hi/Lo audio and visual alarms alert user of out-of-limit conditions
  • USB port provides fast, simple connection to a PC and continuous power
  • Weatherproof gauges are solvent, acid, oil, water, and dust resistant
  • Integral probe measures non-magnetic coatings on steel substrates
  • Live graphing of measurements data
  • Three scan modes offer increase measurement speed to 180 plus readings per minute
  • Get nonstop readings without lifting the probe
  • Instantly caluculate average, standard deviation, min/max thickness, and number of readings while measuring
  • Take continuous readings up to a user-specified count
  • Multiple stored calibration adjustments allow for measuring on a variety of substrate conditions
  • SSPC-PA 2 function determines if film thickness over a large area conforms to user-specified min/max levels
  • PSPC 90/10 function determines if a coating system complies with an IMO performance standard for protective coatings
  • Add notes, change batch names with built-in Qwerty keyboard
  • WiFi technology wirelessly synchronizes with PosiSoft.net and downloads software updates
  • Integrate with third-party software, drones, ROVs, PLCs, and robotic devices using several industry-standard communication protocols
  • 2 year warranty

More About this Item

These simple, durable, accurate gauges use magnetic and eddy current principles to measure coating thickness on both ferrous and non-ferrous metals, quickly and accurately. Select Standard or Advanced models based on your application requirements.
All models include built-in temperature compensation coating thickness probe (integral or cabled) and are ready to measure with no calibration adjustment required for most applications. The PosiTector 6000 provides a Hi-RES mode providing enhanced display resolution for applications requiring greater precision. All stored measurements are date and time stamped and the statistics mode continually displays and updates average, standard deviation, min/max thickness, and number of readings while measuring. The one-handed menu navigation makes set up and operation simple, and the flip display enables right-side-up viewing. The gauges offer multiple calibration adjustment options that include one-point, two-point, known thickness, and average zero along with four user-selectable display language settings (English, Spanish, German, and French) for additional flexibility.
Gauges conform to: ISO 2178/2360/2808, PrEN ISO 19840, ASTM B244/B499/D1186/D1400/D7091/E376/G12, BS3900-C5, and SSPC-PA2.

The advance models can store 100,000 readings in up to 1,000 batches and sub-batches. Data can be transferred wirelessly via Bluetooth 4.0 to your mobile device oroptional printer with the PosiTector App. BLE API is available for integration into third-party software.

Two year warranty
Specifications
  • Range0 to 60 mil (0 to 1500 µm)
  • Resolution0.05 mil
  • Accuracy± (1% + 0.05 mil or 1 µm) up to 2 mil or 50 µm; ± (1% + 0.1 mil or 2 µm) > 2 mil or 50 µm
  • ScaleFerrous
  • DisplayHi-resolution color LCD
  • ProbeBuilt-in
  • PowerThree AAA batteries
  • Depth (in)1.125
  • Width (in)2.375
  • Height (in)5.375
  • Depth (cm)2.7
  • Width (cm)6
  • Height (cm)13.7
  • DescriptionAdvanced Coating Thickness Gauge; Non-Magnetic Over Fe, Integral Probe
Reviews
Q&A