Davis Instruments Wireless Weather Envoy

Representative image only.

Davis Instruments Wireless Weather Envoy

Davis Instruments | Mfr: 6316| Item: 3000360

Download current reading from your Davis Weather Stations for PC analysis.

$456.38CAD / Each

$456.38CAD / Each
Product Description

Includes

AC power adapter

Key Features

  • 1 year warranty

More About this Item

Use Weather Envoy and WeatherLink software to easily download current weather readings from your Davis Vantage Pro2 or Vantage Vue weather station to your PC or Mac. It can also retransmit data to the console, effectively extending your station’s range. Weather Envoy includes its own barometer and inside temperature and humidity sensors. This product comes in wireless and cabled versions, and both include an AC-power adapter. WeatherLink software is required and sold separately.

Available for sale in the United States and Canada only.

Canadian Standards Association1 Year Warranty
Specifications
  • MaterialUV-resistant PVC plastic housing
  • Compatible WithVantage Pro2 or Vantage Vue weather station
  • ConnectionsWireless
  • Height (in)1.5
  • Width (InchShort)6 1/2
  • Depth (InchShort)3 3/4
  • Width (cm)16.5
  • Height (cm)3.8
  • Depth (cm)9.5
  • Battery3 AA (included)
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • Power (amps)1
  • DescriptionWireless Weather Envoy
  • Warranty1 year
Reviews
Q&A