Davis Instruments Universal Weather Shelter

Representative image only.

Davis Instruments Universal Weather Shelter

Davis Instruments | Mfr: 6618| Item: 6800030

Power and protect outdoor installations of Vantage weather consoles or Weather Envoy data loggers

$403.41CAD / Each

$403.41CAD / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

Shelters are ideal for protecting and in some cases powering your Vantage Vue™ and Vantage Pro2™ weather stations, and Weather Envoy and Envoy8X™ instruments when installed outdoors.

Universal Shelter 6618 protects consoles and other components located outdoors. This weather-resistant enclosure accommodates the Vantage Pro2 console/receiver, Vantage Vue console/receiver with or without WeatherLink data logger, Weather Envoy, and Envoy8X with Weatherlink data logger. Dimensions are 13-3/4" x 10" x 4-1/18" (349 x 254 x 106 mm).

What's included: mounting hardware.

Available for sale in the United States and Canada only.

1 Year Warranty
Specifications
  • Compatible WithVantage Vue console, wireless or cabled Vantage Pro2 console, or Weather Envoy
  • Height (in)10
  • Width (InchShort)13 3/4
  • Depth (InchShort)4 1/8
  • Width (cm)35
  • Height (cm)25.4
  • Depth (cm)10.6
  • DescriptionUniversal Weather Shelter
  • Warranty1 year
Reviews
Q&A