Davis Instruments Solar Power Kit for Console or Envoy

Representative image only.

Davis Instruments Solar Power Kit for Console or Envoy

Davis Instruments | Mfr: 6614| Item: 6800026

Power and protect outdoor installations of Vantage weather consoles or Weather Envoy data loggers

$741.85CAD / Each

$741.85CAD / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

Shelters are ideal for protecting and in some cases powering your Vantage Vue™ and Vantage Pro2™ weather stations, and Weather Envoy and Envoy8X™ instruments when installed outdoors.

Solar Power Kit 6614 will power a wireless console or Weather Envoy while mounted inside the weather-resistant shelter (outdoor sensors are powered by solar panel on the sensor suite). Dimensions are 13-3/4" x 10" x 4-1/18" (349 x 254 x 106 mm).

What's included: 5-watt solar panel, weather-resistant shelter, regulator circuit, 1.4 amp hour 6-volt rechargeable battery, mounting hardware, and 10-ft (3-m) cable.

Available for sale in the United States and Canada only.

1 Year Warranty
Specifications
  • Compatible WithWireless Vantage Pro2 or Vantage Vue console, or wireless Weather Envoy
  • Height (in)10
  • Width (InchShort)13 3/4
  • Depth (InchShort)4 1/8
  • Width (cm)35
  • Height (cm)25.4
  • Depth (cm)10.6
  • DescriptionSolar Power Kit for Console or Envoy
  • Warranty1 year
Reviews
Q&A