Davis Instruments Heavy-Duty Solar Power Kit

Representative image only.

Davis Instruments Heavy-Duty Solar Power Kit

Davis Instruments | Mfr: 6612| Item: 6800024

Power and protect outdoor installations of Vantage weather consoles or Weather Envoy data loggers

$908.93CAD / Each

$908.93CAD / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

Shelters are ideal for protecting and in some cases powering your Vantage Vue™ and Vantage Pro2™ weather stations, and Weather Envoy and Envoy8X™ instruments when installed outdoors.

The 68000-24 Heavy Duty Solar Power Kit offers a large solar panel and 12 amp hour battery to power a cabled console and outdoor sensor suite, an Envoy8X or wireless consoles where more power is needed. Provides enough room to fit a Weather Envoy or Envoy8X and protect them from the weather. When used with a Vantage Vue or Vantage Pro2 consol, mount the console inside a Universal Shelter. Dimensions are 13-3/4" x 10" x 4-1/18" (349 x 254 x 106 mm).

What's included: 5-watt solar panel, weather-resistant shelter, regulator circuit, 12 amp hour 6-volt rechargeable battery, mounting hardware, and 10-ft (3-m) cable.

Available for sale in the United States and Canada only.

1 Year Warranty
Specifications
  • Compatible WithCabled Vantage Pro2 console, cabled Envoy 8X, or cabled Weather Envoy; can be used with wireless Vantage Pro2 or a Vantage Vue console
  • Height (in)10
  • Width (InchShort)13 3/4
  • Depth (InchShort)4 1/8
  • Width (cm)35
  • Height (cm)25.4
  • Depth (cm)10.6
  • DescriptionHeavy-Duty Solar Power Kit
  • Warranty1 year
Reviews
Q&A