Cylindrical Dewar Flask with Handle, 1900 mL

Representative image only.

Cylindrical Dewar Flask with Handle, 1900 mL

| Item: 0377111

This flask incorporates the convenience of a coated handle

$1,377.62CAD / Each

$1,377.62CAD / Each

Buy It Together

Current Item

Cylindrical Dewar Flask with Handle, 1900 mL
Cylindrical Dewar Flask with Handle, 1900 mL
0377111

$1,377.62CAD / Each
+
Cylindrical Dewar Lid for sku 03771-11
0377190

$25.19CAD / Each
+
Stainless Steel Dewar, 500 mL
0377401

$1,169.87CAD / Each
=
Total Price 2572.68 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Increased portability and pouring efficiency
  • Dewar lip is extended to facilitate pouring
  • Vented polyethylene lid helps to minimize evaporation
  • 1 year warranty

More About this Item

These Dewars feature an exterior metal housing with a boroscilicate glass interior. There are no pads between walls to eliminate heat transfer potential. These are ideal for temporary storage or for transfer applications. Dewar flasks come with lids.

1 Year Warranty
Specifications
  • Volume (Liters)1.9
  • Inside Diameter (ID) (in)4 11/16
  • Inside Diameter (ID) (cm)11.9
  • Outside Diameter (OD) (in)6
  • Outside Diameter (OD) (cm)15.2
  • Depth (in)7 1/2
  • Height (in)10
  • Depth (cm)19.1
  • Height (cm)25.4
  • DescriptionCylindrical Dewar Flask with Handle, 1900 mL
  • Warranty1 year
Reviews
Q&A