Cylindrical Dewar Flask with Handle, 1000 mL

Representative image only.

Cylindrical Dewar Flask with Handle, 1000 mL

| Item: 0377115

This flask incorporates the convenience of a coated handle

$447.91CAD / Each

$447.91CAD / Each

Buy It Together

Current Item

Cylindrical Dewar Flask with Handle, 1000 mL
Cylindrical Dewar Flask with Handle, 1000 mL
0377115

$447.91CAD / Each
+
Cylindrical Dewar Lid for sku 03771-11
0377190

$25.19CAD / Each
+
Cylindrical Dewar Lid for sku 03771-15
0377194

$19.01CAD / Each
+
Stainless Steel Dewar, 500 mL
0377401

$1,169.87CAD / Each
=
Total Price 1661.98 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Increased portability and pouring efficiency
  • Dewar lip is extended to facilitate pouring
  • Vented polyethylene lid helps to minimize evaporation
  • 1 year warranty

More About this Item

These Dewars feature an exterior metal housing with a boroscilicate glass interior. There are no pads between walls to eliminate heat transfer potential. These are ideal for temporary storage or for transfer applications. Dewar flasks come with lids.

1 Year Warranty
Specifications
  • Volume (Liters)1
  • Inside Diameter (ID) (in)2 13/16
  • Inside Diameter (ID) (cm)7.2
  • Outside Diameter (OD) (in)3 5/16
  • Outside Diameter (OD) (cm)8.4
  • Depth (in)12
  • Height (in)13 3/8
  • Depth (cm)30.5
  • Height (cm)34
  • DescriptionCylindrical Dewar Flask with Handle, 1000 mL
  • Warranty1 year
Reviews
Q&A