Crystal GAUGECALHP Pressure Comparator Up To 10K psi/700 Bar

Representative image only.

Crystal GAUGECALHP Pressure Comparator Up To 10K psi/700 Bar

Crystal | Mfr: GAUGECALHP| Item: 6843650

Can be mounted just about anywhere, and easily moved from one location to another

$9,064.30CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$9,064.30CAD / Each

Buy It Together

Current Item

Crystal GAUGECALHP Pressure Comparator Up To 10K psi/700 Bar
Crystal GAUGECALHP Pressure Comparator Up To 10K psi/700 Bar
6843650

$9,064.30CAD / Each
+ +
Crystal 3126 Quick-Connect, 1/4" NPT Female
6843653

$269.63CAD / Each
=
Total Price 9674.28 ADD 3 ITEMS TO CART
Product Description

Key Features

  • Easy to operate: Pressure is precisely set with a simple turn of the handle
  • Performance: Capable of generating pressures up to 700 bar/10,000 psi
  • Low Cost: Costs much less than deadweight testers and automated pressure controllers
  • Flexible: Suitable for use with not only oil, but also with isopropyl alcohol and water
  • 1 year warranty

More About this Item

The GaugeCalXP is a self contained, precision hydraulic pressure generator intended for the calibration of pressure gauges rated up to 700 bar or 10,000 psi.
Two pressure ports are provided. Connect a reference grade gauge on one port and the gauge to be tested on the second port. Rotate the handle clockwise until the desired pressure is generated. Then, compare the displayed pressure values between the reference gauge and the gauge under test.

Available in the USA only.

1 Year Warranty
Specifications
  • Max Pressure10,000 psi (700 bar)
  • Burst Pressure> 20,000 psi / 1400 bar
  • DescriptionPressure Comparator Up To 10K psi/700 Bar
  • Warranty1 Year
Reviews
Q&A