Crystal AX15PSIXP2I-DP-DL Digital Differential Gauge, +/-15 PSI With Data Logging Software

Representative image only.

Crystal AX15PSIXP2I-DP-DL Digital Differential Gauge, +/-15 PSI With Data Logging Software

Crystal | Mfr: 15PSIXP2I-DP-DL| Item: 6806404

Rugged, intrinsically safe, ATEX certified gauge

Call For Price

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Crystal AX15PSIXP2I-DP-DL Digital Differential Gauge, +/-15 PSI With Data Logging Software
Crystal AX15PSIXP2I-DP-DL Digital Differential Gauge, +/-15 PSI With Data Logging Software
6806404

Call For Price
+ =
Total Price 340.35 ADD 2 ITEMS TO CART
Product Description

Key Features

  • High-accuracy, long-term vacuum measurement
  • 15 and 100 PSI versions rated to 100 PSI static pressures
  • Customizable for panel mounting or portable configurations
  • Programmable for custom engineering units
  • Optional datalogging capability
  • LCD backlit display
  • Easy to use buttons
  • 1 year warranty

More About this Item

The XP2i-DP is a very rugged, intrinsically safe, ATEX certified gauge that has a 0.1% of reading accuracy and is capable of use over continuous vacuum. Gauges with software provide an integrated data logging solution for your applications. The differential gauge is a combination of test gauge technology, double-sided isolated differential pressure sensing, and rugged industrial design. The Wet/Wet differential transducer features the ability to measure fluids. The differential pressure sensor is a double-sided, media compatible, piezeoresistive silicon pressure sensor packaged in a stainless steel housing. The sensing packages utilizes oil to transfer pressure from the two stainless steel diaphragms to the sensing element. It is designed for high performance, low pressure applications. The stainless steel package makes it suitable for use with liquids and corrosive gases.

Applications:
Gas filter testing
Level measurement
Rotary gas meter testing
Autoclave vacuum monitor / calibration

Available in the USA only.

Conformite Europeenne1 Year Warranty
Specifications
  • Accuracy±0.02% full-scale <20% full scale, ±0.1% of reading >20% full scale
  • Dial Size (in)4.5
  • Min Pressure (PSI)-15
  • Max Pressure (PSI)15
  • Wetted Materials300 SS, Buna N
  • CaseAluminum alloy
  • Process Connection1/8" NPT(F), lower
  • Display5-digit, 11/16" H. Updates 3 readings per second.
  • Battery TypeThree AA
  • OutputRS-232
  • Media CompatibilityGases and liquids compatible with wetted materials
  • DescriptionDigital Differential Gauge, +/-15 PSI With Data Logging Software
  • Warranty1 year
Reviews
Q&A