Cryopak Ice-Pak Cold Packs, 8" x 8" x 1-1/2", 18/cs

Representative image only.

Cryopak Ice-Pak Cold Packs, 8" x 8" x 1-1/2", 18/cs

Cryopak | Mfr: 88046| Item: 0634530

Refrigerate samples for shipping

$194.12CAD / Case of 18

$194.12CAD / Case of 18
Product Description

More About this Item

Rigid packs freeze solid in 6 to 10 hours and remain at constant 20°>F (-6°>C) temperature for up to 72 hours. Packs are nontoxic and won't contaminate samples. Use with insulated shippers and containers for best results when shipping heat-sensitive materials.

Specifications
  • Min Temperature (° C)-6
  • Min Temperature (° F)20
  • Outside Width (in)8
  • Outside Length (in)8
  • Outside Height (in)1 1/2
  • Outside Width (cm)20.3
  • Outside Length (cm)20.3
  • Outside Height (cm)3.8
  • Shipping Weight (oz)832
  • Shipping Weight (g)23586
  • DescriptionCold Packs, 8" x 8" x 1-1/2", 18/cs
Reviews
Q&A