Cryopak Ice-Pak Cold Packs, 7" x 3-3/4" x 1-1/2", 24/cs

Representative image only.

Cryopak Ice-Pak Cold Packs, 7" x 3-3/4" x 1-1/2", 24/cs

Cryopak | Mfr: 88016| Item: 0634520

Refrigerate samples for shipping

$186.75CAD / Case of 24

$186.75CAD / Case of 24
Product Description

More About this Item

Rigid packs freeze solid in 6 to 10 hours and remain at constant 20°>F (-6°>C) temperature for up to 72 hours. Packs are nontoxic and won't contaminate samples. Use with insulated shippers and containers for best results when shipping heat-sensitive materials.

Specifications
  • Min Temperature (° C)-6
  • Min Temperature (° F)20
  • Outside Width (in)3 3/4
  • Outside Length (in)7
  • Outside Height (in)1 1/2
  • Outside Width (cm)9.5
  • Outside Length (cm)17.8
  • Outside Height (cm)3.8
  • Shipping Weight (oz)435
  • Shipping Weight (g)12338
  • DescriptionCold Packs, 7" x 3-3/4" x 1-1/2", 24/cs
Reviews
Q&A