Cryopak Ice-Pak Cold Packs, 10-1/2" x 8" x 1-1/2", 12/cs

Representative image only.

Cryopak Ice-Pak Cold Packs, 10-1/2" x 8" x 1-1/2", 12/cs

Cryopak | Mfr: 88061| Item: 0634540

Refrigerate samples for shipping

$194.12CAD / Case of 12

$194.12CAD / Case of 12
Product Description

More About this Item

Rigid packs freeze solid in 6 to 10 hours and remain at constant 20°>F (-6°>C) temperature for up to 72 hours. Packs are nontoxic and won't contaminate samples. Use with insulated shippers and containers for best results when shipping heat-sensitive materials.

Specifications
  • Min Temperature (° C)-6
  • Min Temperature (° F)20
  • Outside Width (in)8
  • Outside Length (in)10 1/2
  • Outside Height (in)1 1/2
  • Outside Width (cm)20.3
  • Outside Length (cm)26.7
  • Outside Height (cm)3.8
  • Shipping Weight (oz)784
  • Shipping Weight (g)22226
  • DescriptionCold Packs, 10-1/2" x 8" x 1-1/2", 12/cs
Reviews
Q&A