CR Magnetics CR4110-25 True RMS AC Current Transducer, 0~5 VDC Output

Representative image only.

CR Magnetics CR4110-25 True RMS AC Current Transducer, 0~5 VDC Output

CR Magnetics | Mfr: CR4110-25| Item: 6848074

$544.42CAD / Each

$544.42CAD / Each
Product Description

Key Features

  • APPLICATIONS
  • Battery chargers and systems
  • DC motor drives
  • Power supply management
  • Mobile applications
  • Power sensing
  • Inverter and multi-frequency drives (AC/DC)
  • Multi-mode ground paths with AC and DC (AC/DC)
  • Panel or DIN rail mounts
  • 1 year warranty
  • More About this Item

    The Series 52 DC Current Transducers are designed to output a DC signal which is proportional to a DC current input signal. These devices are for direct current only, targeted towards general DC current sensing.

    The Series 54 AC/DC Current Transducers provide a bipolar output that proportionally reflects the input bipolar current. These devices are specifically designed to be used in applications where multi-mode current sensing is required.

    The Series 53 DC Voltage Transducers provide an output DC signal that is proportional to the input DC Voltage. These devices are focused to provide an easy solution to DC Voltage instrumentation needs.

    1 Year Warranty
    Specifications
    • Max Input (AAC)25
    • Min Input (AAC)0
    • Max Output (VAC)5
    • Min Output (VAC)0
    • Max Output (ADC)0.02
    • Min Output (ADC)0.004
    • Basic Accuracy (%)0.5%
    • DescriptionTrue RMS AC Current Transducer, 0~5 VDC Output
    • Warranty1 year
    Reviews
    Q&A