CPS Products VP8D Pro-Set Two Stage Vacuum Pump, 8 cfm, 10 micron

Representative image only.

CPS Products VP8D Pro-Set Two Stage Vacuum Pump, 8 cfm, 10 micron

CPS Products | Mfr: VP8D| Item: 0716489

$1,408.56CAD / Each

$1,408.56CAD / Each

Buy It Together

Current Item

CPS Products VP8D Pro-Set Two Stage Vacuum Pump, 8 cfm, 10 micron
CPS Products VP8D Pro-Set Two Stage Vacuum Pump, 8 cfm, 10 micron
0716489

$1,408.56CAD / Each
+ + + +
Cole-Parmer RE3022C Diaphragm Vacuum Pump; 230 VAC
9996696

$6,328.21CAD / Each
+ + + + +
Cole-Parmer Venturi Vacuum Pump, 3.2 cfm, 28.0"Hg
7816520

$664.50CAD / Each
=
Total Price 26845.16 ADD 10 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 1 year warranty

More About this Item

The PRO-SET® range of dual voltage vacuum pumps include both single and two stage pump configurations ranging in size from 2 to 12 CFM. All units incorporate heavy-duty dual voltage motors that can operate on either 115 VAC or 230 VAC (50 or 60 Hz) power at the flick of a switch. Steel
reinforced carrying handles are over molded for comfort and proprietary hard rubber bases absorb vibration for smoother, quieter operation. All units incorporate integrated gas ballast valves, multi-threaded connection ports and are overload protected.

1 Year Warranty
Specifications
  • Max Flow Rate (CFM)8
  • Max Flow Rate (Liters/min)226.5
  • Max Vacuum (micron)10
  • Power (VAC)110 / 220
  • Power (Hz)50/60
  • Motor TypeVP8D Pro-Set
  • Stages2
  • DescriptionPro-Set Two Stage Vacuum Pump, 8 cfm, 10 micron
  • Warranty1 year
Reviews
Q&A