CPC (Colder) SMC Mini Quick-Disconnect Fitting, Hose Barb Insert, PP, Non-Valved, 1/8" ID; 1/Ea

Representative image only.

CPC (Colder) SMC Mini Quick-Disconnect Fitting, Hose Barb Insert, PP, Non-Valved, 1/8" ID; 1/Ea

CPC (Colder) | Mfr: SMM0212| Item: 5013680

Provides more secure alternative to luer-type fittings

$6.04CAD / Each

$6.04CAD / Each
Product Description

Key Features

  • Ideal for general purposes, laboratory, and single-use applications to connect tubing with the rest of your system
  • Free technical application support is available to determine which connector type is needed for your application
  • Ergonomic design makes it easy to connect and disconnect fittings quickly
  • Free coupling rotation eliminates kinked tubing
  • Ideal for tubing sizes from 1/16” to 1/8” ID
  • 1/8" hose barb

More About this Item

The CPC (Colder) SMC Series quick-disconnect hose barb body and insert fittings offer a twist-to-connect design, providing a reliable and more secure alternative to luer-type fittings. This design allows tubing to rotate freely when connected, preventing both kinked tubing and accidental disconnection during use. The fittings can withstand pressures from vacuum to 100 psi (6.9 bar),

The fittings are available in acetal and polypropylene. The acetal fittings operate effectively within a temperature range of -40°F to 180°F (-40°C to 82°C). The polypropylene fittings operate effectively within a temperature range of 32 to 160 °F (0 to 71 °C).

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Fitting MaterialPolypropylene
  • O-Ring MaterialEPDM
  • Connection TypeQuick-Disconnect Hose Barb Insert, Non-Valved
  • Barb Size / Tubing Id (Port 1) (in)1/8
  • Flow PatternStraight
  • ColorAlmond
  • Min Temperature (° F)32
  • Max Temperature (° F)180
  • Min Temperature (° C)0
  • Max Temperature (° C)82
  • Max Operating Pressure (PSI)100
  • Fitting Length (in)29/32
  • Fitting Width (in)31/64
  • Fitting Length (mm)22.9
  • Fitting Width (mm)12.2
  • DescriptionQuick-Disconnect Fitting, Hose Barb Insert, Polypropylene, Non-Valved, 1/8" ID
Reviews
Q&A