CPC (Colder) PLC Quick-Disconnect Fitting, Threaded Insert, Acetal, Non-Valved, 1/4" NPT(M); 25/PK

Representative image only.

CPC (Colder) PLC Quick-Disconnect Fitting, Threaded Insert, Acetal, Non-Valved, 1/4" NPT(M); 25/PK

CPC (Colder) | Mfr: PLC24004/25 PK| Item: 4901285

Resistant to most chemical solutions

$139.53CAD / Pkg of 25

$139.53CAD / Pkg of 25

Buy It Together

Current Item

CPC (Colder) PLC Quick-Disconnect Fitting, Threaded Insert, Acetal, Non-Valved, 1/4" NPT(M); 25/PK
CPC (Colder) PLC Quick-Disconnect Fitting, Threaded Insert, Acetal, Non-Valved, 1/4" NPT(M); 25/PK
4901285

$139.53CAD / Pkg of 25
+ =
Total Price 147.04 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Ideal for general purposes, laboratory, and single-use applications to connect tubing with the rest of your system
  • Free technical application support is available to determine which connector type is needed for your application
  • Ergonomic design makes it easy to connect and disconnect fittings quickly
  • Ideal for tubing sizes from 1/4” to 3/8” ID
  • 1/4" NPT(M)

More About this Item

The CPC (Colder) PLC Series quick disconnect threaded insert fittings have a 1/4" flow size, making them suitable for a wide range of general-purpose and chemical applications. Constructed from durable acetal thermoplastic, these fittings offer high strength, rigidity across a broad temperature range, and resistance to many mild chemical solutions.

An ergonomic thumb latch enables effortless one-handed connection and disconnection, even when wearing gloves. The fittings operate efficiently in temperatures ranging from -40 to 180 °F (-40 to 82 °C) and withstand pressures from vacuum to 120 psi (8.3 bar).

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Fitting MaterialAcetal
  • O-Ring MaterialBuna-N
  • Chemical ResistanceYes
  • Connection TypeQuick-Disconnect Threaded Insert, Non-Valved
  • Thread Size NPT(M) (Port 1) (InchShort)1/4
  • Flow PatternStraight
  • ColorWhite
  • Min Temperature (° F)-40
  • Max Temperature (° F)180
  • Min Temperature (° C)-40
  • Max Temperature (° C)82
  • Max Operating Pressure (PSI)120
  • Fitting Length (in)1 1/4
  • Fitting Width (in)23/32
  • Fitting Length (mm)31.8
  • Fitting Width (mm)18.3
  • DescriptionQuick-Disconnect Fitting, Threaded Insert, Acetal, Non-Valved, 1/4" NPT(M); 25/PK
Reviews
Q&A