CPC (Colder) NS6 Quick-Disconnect Fittings, Hose Barb Insert, Polypropylene, Valved, 1/2" ID; 1/Each

Representative image only.

CPC (Colder) NS6 Quick-Disconnect Fittings, Hose Barb Insert, Polypropylene, Valved, 1/2" ID; 1/Each

CPC (Colder) | Mfr: NS6D22008| Item: 5013596

Designed for a pressure-activated release without leaks

$35.95CAD / Each

$35.95CAD / Each

Buy It Together

Current Item

CPC (Colder) NS6 Quick-Disconnect Fittings, Hose Barb Insert, Polypropylene, Valved, 1/2" ID; 1/Each
CPC (Colder) NS6 Quick-Disconnect Fittings, Hose Barb Insert, Polypropylene, Valved, 1/2" ID; 1/Each
5013596

$35.95CAD / Each
+ + =
Total Price 119.05 ADD 3 ITEMS TO CART
Product Description

Key Features

  • Ideal for general purposes, laboratory, and single-use applications to connect tubing with the rest of your system
  • Free technical application support is available to determine which connector type is needed for your application
  • Ergonomic design makes it easy to connect and disconnect fittings quickly
  • Chemically resistant
  • Ideal for tubing sizes from 3/8” to 1/2” ID
  • 1/2" hose barb

More About this Item

The CPC (Colder) NS6 Series quick-disconnect hose barb body and insert fittings are designed with non-spill valves to prevent spills, reduce downtime, and improve operator safety. These lightweight, compact fittings offer excellent chemical resistance and user-friendly operation.

An ergonomic thumb latch enables effortless one-handed connection and disconnection, even when wearing gloves. The fittings operate efficiently in temperatures ranging from 32 to 160 °F (0 to 71 °C) and withstand pressures from vacuum to 120 psi (8.3 bar).

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Fitting MaterialPolypropylene
  • Valve Spring Material316 Stainlesss steel
  • O-Ring MaterialEPDM
  • Chemical ResistanceYes
  • Connection TypeQuick-Disconnect Hose Barb Insert, Valve
  • Barb Size / Tubing Id (Port 1) (in)1/2
  • Flow PatternStraight
  • ColorGray with dark gray overmold standard
  • Min Temperature (° F)32
  • Max Temperature (° F)160
  • Min Temperature (° C)0
  • Max Temperature (° C)71
  • Max Operating Pressure (PSI)120
  • Fitting Length (in)2 19/32
  • Fitting Width (in)1 5/16
  • Fitting Length (mm)65.8
  • Fitting Width (mm)33.3
  • DescriptionQuick-Disconnect Fittings, Hose Barb Insert, Polypropylene, Valved, 1/2" ID
Reviews
Q&A