CPC (Colder) NS4 Quick-Disconnect Fittings, Hose Barb Insert, Polypropylene, Valved, 3/8" ID

Representative image only.

CPC (Colder) NS4 Quick-Disconnect Fittings, Hose Barb Insert, Polypropylene, Valved, 3/8" ID

CPC (Colder) | Mfr: NS4D22006| Item: 5013593

Designed for a pressure-activated release without leaks

$25.19CAD / Each

$25.19CAD / Each

Buy It Together

Current Item

CPC (Colder) NS4 Quick-Disconnect Fittings, Hose Barb Insert, Polypropylene, Valved, 3/8" ID
CPC (Colder) NS4 Quick-Disconnect Fittings, Hose Barb Insert, Polypropylene, Valved, 3/8" ID
5013593

$25.19CAD / Each
+ + + =
Total Price 120.52 ADD 4 ITEMS TO CART
Product Description

Key Features

  • Ideal for general purposes, laboratory, and single-use applications to connect tubing with the rest of your system
  • Free technical application support is available to determine which connector type is needed for your application
  • Ergonomic design makes it easy to connect and disconnect fittings quickly
  • Chemically resistant
  • Ideal for tubing sizes from 1/8” to 3/8” ID
  • 3/8" hose barb

More About this Item

The CPC (Colder) NS4 Series quick-disconnect hose barb body and insert fittings are designed with non-spill valves to prevent spills, reduce downtime, and improve operator safety. These lightweight, compact fittings offer excellent chemical resistance and user-friendly operation.

An ergonomic thumb latch enables effortless one-handed connection and disconnection, even when wearing gloves. The fittings operate efficiently in temperatures ranging from 32 to 160 °F (0 to 71 °C) and withstand pressures from vacuum to 120 psi (8.3 bar).

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Fitting MaterialPolypropylene
  • Valve Spring Material316 Stainlesss steel
  • O-Ring MaterialEPDM
  • Chemical ResistanceYes
  • Connection TypeQuick-Disconnect Hose Barb Insert, Valve
  • Barb Size / Tubing Id (Port 1) (in)3/8
  • Flow PatternStraight
  • ColorGray with dark gray overmold standard
  • Min Temperature (° F)32
  • Max Temperature (° F)160
  • Min Temperature (° C)0
  • Fitting Length (in)1 63/64
  • Fitting Width (in)61/64
  • Fitting Length (mm)50.3
  • Fitting Width (mm)24.4
Reviews
Q&A