CPC (Colder) NS4 Quick-Disconnect Fittings, Hose Barb Body, Polypropylene, Valved, 1/4" ID; 25/Pk

Representative image only.

CPC (Colder) NS4 Quick-Disconnect Fittings, Hose Barb Body, Polypropylene, Valved, 1/4" ID; 25/Pk

CPC (Colder) | Mfr: NS4D17004/25 PK| Item: 2300225

Designed for a pressure-activated release without leaks

$857.51CAD / Pkg of 25

$857.51CAD / Pkg of 25

Buy It Together

Current Item

CPC (Colder) NS4 Quick-Disconnect Fittings, Hose Barb Body, Polypropylene, Valved, 1/4" ID; 25/Pk
CPC (Colder) NS4 Quick-Disconnect Fittings, Hose Barb Body, Polypropylene, Valved, 1/4" ID; 25/Pk
2300225

$857.51CAD / Pkg of 25
+ + + =
Total Price 952.84 ADD 4 ITEMS TO CART
Product Description

Key Features

  • Ideal for general purposes, laboratory, and single-use applications to connect tubing with the rest of your system
  • Free technical application support is available to determine which connector type is needed for your application
  • Ergonomic design makes it easy to connect and disconnect fittings quickly
  • Chemically resistant
  • Ideal for tubing sizes from 1/8” to 3/8” ID
  • 1/4" hose barb

More About this Item

The CPC (Colder) NS4 Series quick-disconnect hose barb body and insert fittings are designed with non-spill valves to prevent spills, reduce downtime, and improve operator safety. These lightweight, compact fittings offer excellent chemical resistance and user-friendly operation.

An ergonomic thumb latch enables effortless one-handed connection and disconnection, even when wearing gloves. The fittings operate efficiently in temperatures ranging from 32 to 160 °F (0 to 71 °C) and withstand pressures from vacuum to 120 psi (8.3 bar).

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Fitting MaterialPolypropylene
  • Valve Spring Material316 Stainlesss steel
  • O-Ring MaterialEPDM
  • Chemical ResistanceYes
  • Connection TypeQuick-Disconnect Hose Barb Body, Valve
  • Barb Size / Tubing Id (Port 1) (in)1/4
  • Flow PatternStraight
  • ColorGray with dark gray overmold standard
  • Min Temperature (° F)32
  • Max Temperature (° F)160
  • Min Temperature (° C)0
  • Max Temperature (° C)71
  • Max Operating Pressure (PSI)120
  • Fitting Length (in)2 11/32
  • Fitting Width (in)1 1/20
  • Fitting Length (mm)59.4
  • Fitting Width (mm)26.7
  • DescriptionQuick-Disconnect Fittings, Hose Barb Body, Polypropylene, Valved, 1/4" ID; 25/Pk
Reviews
Q&A