CPC (Colder) MPX® Quick-Disconnect Fitting, Cap with Lock, Polysulfone; 25/Pk

Representative image only.

CPC (Colder) MPX® Quick-Disconnect Fitting, Cap with Lock, Polysulfone; 25/Pk

CPC (Colder) | Mfr: MPXK32039B25| Item: 5011340

Connect to a male coupling insert to stop the flow

$1,293.64CAD / Pkg of 25

$1,293.64CAD / Pkg of 25
Product Description

Key Features

  • Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system
  • Free technical application support available to determine which connector type is needed for your application
  • Operate ergonomic thumb latch even with gloved hands
  • Locking sleeve prevents accidental disconnection
  • Polysulfone
  • 25/Pk

More About this Item

CPC® (Colder) MPX® series connectors provide a simple way to transfer media between single-use systems. Connect a male insert and a female body to create a quick and secure fluid flow. Use a cap with an insert to seal off the fluid pathway. Order connectors with a locking sleeve to keep two halves together to guard against accidental disconnection.

All connectors are made from animal-derived component-free materials, making them ideal for a wide range of biopharmaceutical, bioprocessing, and other critical-use applications.

Polysulfone is a rigid material with excellent strength, good chemical resistance; withstands repeated sterilization and higher temperatures than other thermoplastics. Its high hydrolytic stability allows its use in research applications requiring repeated high temperature autoclave and steam sterilization.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Certificate of Compliance
Specifications
  • Fitting MaterialPolysulfone
  • Locking Sleeve MaterialPVDF
  • Sterilization MethodGamma irradiation up to 50 kGy or autoclave up to 132°C (270°F) for 60 minutes, up to 25 repetitions
  • Number Of Ports1
  • Connection TypeCap
  • Flow PatternCap
  • ColorAmber tint
  • Min Temperature (° F)-40
  • Max Temperature (° F)300
  • Min Temperature (° C)-40
  • Max Temperature (° C)149
  • Fitting Length (in)1 11/16
  • Fitting Width (in)1 9/32
  • Fitting Length (mm)42.4
  • Fitting Width (mm)32.5
  • Regulatory ApprovalsNon-DEHP;ADCF;FDA;RoHS;Non-Phthalate;USP
  • DescriptionQuick-Disconnect Fitting, Cap with Lock, Polysulfone; 25/Pk
Documents & Certificates
Reviews
Q&A