CPC (Colder) MPC Quick-Disconnect Tethered Insert Plug, PVC; 1/Each

Representative image only.

CPC (Colder) MPC Quick-Disconnect Tethered Insert Plug, PVC; 1/Each

CPC (Colder) | Mfr: MPC32L| Item: 5013589

Connect to a female coupling body to stop the flow

$3.39CAD / Each

$3.39CAD / Each

Buy It Together

Current Item

Product Description

Key Features

  • Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system
  • Free technical application support available to determine which connector type is needed for your application

More About this Item

The CPC® (Colder) MPC™ series connectors provide a simple way to transfer media between single-use systems. Connect a male insert and a female body to create a quick and secure fluid flow. Use a plug with a body to seal off the fluid pathway.

All connectors are made from animal-derived component-free materials, making them ideal for a wide range of biopharmaceutical, bioprocessing, and other critical-use applications.

PVC (Polyvinyl Chloride) is a soft flexible material with good chemical resistance.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Fitting MaterialPVC
  • Connection TypePlug
  • ColorRed
  • Max Operating Pressure (PSI)60
  • Fitting Length (in)2 21/32
  • Fitting Width (in)67 2/5
  • Fitting Depth (in)1 17/64
  • Fitting Depth (mm)32.3
  • DescriptionQuick-Disconnect Tethered Insert Plug, Polyvinyl Chloride
Reviews
Q&A