CPC (Colder) LC Quick-Disconnect Fitting, Threaded Insert, Chrome-Plated Brass, Non-Valved, 3/8" NPT(M); 1/Each

Representative image only.

CPC (Colder) LC Quick-Disconnect Fitting, Threaded Insert, Chrome-Plated Brass, Non-Valved, 3/8" NPT(M); 1/Each

CPC (Colder) | Mfr: LC24006| Item: 5013563

Withstands higher pressures and temperatures

$21.22CAD / Each

$21.22CAD / Each

Buy It Together

Current Item

CPC (Colder) LC Quick-Disconnect Fitting, Threaded Insert, Chrome-Plated Brass, Non-Valved, 3/8" NPT(M); 1/Each
CPC (Colder) LC Quick-Disconnect Fitting, Threaded Insert, Chrome-Plated Brass, Non-Valved, 3/8" NPT(M); 1/Each
5013563

$21.22CAD / Each
+ + + + =
Total Price 148.67 ADD 5 ITEMS TO CART
Product Description

Key Features

  • Ideal for general purposes, laboratory, and single-use applications to connect tubing with the rest of your system
  • Free technical application support is available to determine which connector type is needed for your application
  • Ergonomic design makes it easy to connect and disconnect fittings quickly
  • Ideal for tubing sizes from ¼” to 3/8” ID
  • Compatible with PLC acetal and PLC12 polypropylene couplings
  • 3/8" NPT(M)

More About this Item

The CPC (Colder) LC series quick-disconnect threaded body and insert fittings are built to endure the most demanding applications and are ideal for use with higher temperatures or pressures. An ergonomic thumb latch allows you to safely connect and disconnect the fittings with the use of one hand, even with gloves on. Easily connect a male insert and a female body to create a quick and secure fluid flow.

The fittings can operate in temperatures from -40 to 180 °F (-40 to 82 °C) and pressures from vacuum to 250 psi (17.3 bar).

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Fitting MaterialChrome-Plated Brass
  • O-Ring MaterialBuna-N
  • Connection TypeQuick-Disconnect Threaded Body, Non-Valved
  • Thread Size NPT(M) (Port 1) (InchShort)3/8
  • Flow PatternStraight
  • ColorChrome
  • Min Temperature (° F)-40
  • Max Temperature (° F)180
  • Min Temperature (° C)-40
  • Max Temperature (° C)82
  • Max Operating Pressure (PSI)250
  • Fitting Length (in)1 1/4
  • Fitting Width (in)7/8
  • Fitting Length (mm)31.8
  • Fitting Width (mm)22.1
  • DescriptionQuick-Disconnect Fitting, Threaded Insert, Chrome-Plated Brass, Non-Valved, 3/8" NPT(M)
Reviews
Q&A