CPC (Colder) HFCD12 Quick-Disconnect Fitting, Hose Barb Body, Panel Mount, Polypropylene, Valved, 1/2" ID; 10/Pk

Representative image only.

CPC (Colder) HFCD12 Quick-Disconnect Fitting, Hose Barb Body, Panel Mount, Polypropylene, Valved, 1/2" ID; 10/Pk

CPC (Colder) | Mfr: HFCD16812/10 PK| Item: 4901288

High efficiency design provides more flow and lower spillage

$467.06CAD / Pkg of 10

$467.06CAD / Pkg of 10
Product Description

Key Features

  • Ideal for general purposes, laboratory, and single-use applications to connect tubing with the rest of your system
  • Free technical application support is available to determine which connector type is needed for your application
  • Chemically resistant and gamma sterilizable
  • Ideal for tubing sizes from 3/8“ to 3/4” ID
  • Compatible with HFCD35 couplings
  • 1/2" hose barb

More About this Item

The CPC (Colder) HFCD12 Series quick-disconnect hose barb body and insert fittings feature an automatic shutoff spring-operated stainless-steel valve which closes and seals the fluid pathway upon decoupling, protecting the sterility on each side of the system. The high-efficiency design delivers superior flow capacity with minimal spillage in a compact size. Featuring an ergonomic plastic thumb latch with no exposed metal, these fittings ensure easy, gloved-hand operation.

Made from chemically resistant polypropylene, they are ideal for harsh environments, providing durability and reliable performance. The fittings can operate in temperatures from 32 to 160 °F (0 to 71 °C) and pressures from vacuum to 60 psi (4.2 bar).

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Fitting MaterialPolypropylene
  • Valve MaterialPolypropylene
  • Valve Spring Material316 Stainless Steel
  • O-Ring MaterialEPDM
  • Connection TypeQuick-Disconnect Hose Barb Body, Panel Mount, Valve
  • Barb Size / Tubing Id (Port 1) (in)1/2
  • Flow PatternStraight
  • ColorGray with dark gray latch
  • Min Temperature (° F)32
  • Max Temperature (° F)160
  • Min Temperature (° C)0
  • Max Temperature (° C)71
  • Max Operating Pressure (PSI)60
  • Fitting Length (in)2 13/16
  • Fitting Width (in)1 13/16
  • Fitting Length (mm)71.6
  • Fitting Width (mm)46.2
  • DescriptionQuick-Disconnect Fitting, Hose Barb Body, Panel Mount, Polypropylene, Valved, 1/2" ID; 10/Pk
Reviews
Q&A