CPC (Colder) AseptiQuik® W Quick-Disconnect Fitting, High-Flow Large Bore Genderless Sanitary, Polycarbonate, 1-1/2" Sanitary; 1/Ea

Representative image only.

CPC (Colder) AseptiQuik® W Quick-Disconnect Fitting, High-Flow Large Bore Genderless Sanitary, Polycarbonate, 1-1/2" Sanitary; 1/Ea

CPC (Colder) | Mfr: AQW33024| Item: 5014366

$510.53CAD / Each

$510.53CAD / Each
Product Description

Key Features

  • Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system
  • Free technical application support available to determine which connector type is needed for your application
  • Manufactured in an ISO Class 7 certified cleanroom to minimize contamination by pollutants
  • Simple “flip, click, pull, and snap” design minimizes operator errors
  • Create quick and easy sterile connections, even in nonsterile environments
  • Ideal for large-volume, high-flow applications
  • Robust construction provides reliable and repeatable fluid transfer
  • 1.5" nominal flow path size
  • 1-1/2" sanitary connection

More About this Item

High-flow, large-bore genderless sterile connectors simplify process integration while maximizing flexibility

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Fitting MaterialPolycarbonate
  • Seal MaterialPlatinum-Cured Silicone
  • Sterilization MethodGamma irradiation up to 50 kGy
  • Connection TypeQuick Disconnect x Sanitary
  • Sanitary Clamp Size (Port 1) (InchShort)1-1/2
  • Quick-Disconnect Flow Size (in)1 1/2
  • Flow PatternStraight
  • ColorWhite with blue side latch
  • Min Temperature (° F)34
  • Max Temperature (° F)104
  • Min Temperature (° C)1
  • Max Temperature (° C)40
  • Max Operating Pressure (PSI)60
  • Fitting Length (in)3 21/32
  • Fitting Width (in)5 49/64
  • Fitting Length (mm)93
  • Fitting Width (mm)146.6
  • Regulatory ApprovalsRoHS
  • DescriptionQuick-Disconnect Fitting, High-Flow Large Bore Genderless Sanitary, Polycarbonate, 1-1/2" Sanitary; 1/Ea
  • WarrantyManufacturere defect
Reviews
Q&A