CPC (Colder) AseptiQuik® W Quick-Disconnect Fitting, High-Flow Large Bore Genderless Hose Barb, Polycarbonate, 1-1/2" ID; 1/Ea

Representative image only.

CPC (Colder) AseptiQuik® W Quick-Disconnect Fitting, High-Flow Large Bore Genderless Hose Barb, Polycarbonate, 1-1/2" ID; 1/Ea

CPC (Colder) | Mfr: AQW17024| Item: 5014365

High-flow, large-bore genderless sterilizable connectors simplify process integration while maximizing flexibility

$510.53CAD / Each

$510.53CAD / Each
Product Description

Key Features

  • Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system
  • Free technical application support available to determine which connector type is needed for your application
  • Simple “flip, click, and pull” design minimizes operator errors
  • Create quick and easy sterile connections, even in nonsterile environments
  • Robust construction provides reliable and repeatable fluid transfer
  • 1.5" nominal flow path size
  • 1-1/2" hose barb

More About this Item

The AseptiQuik® genderless connectors provide fast, easy, secure connections and quick assembly. The interior of the flow path is never exposed to the exterior environment providing sterile connections, even in non-sterile environments. To use, simply unsnap and flip down the protective tab cover, align connectors with the pull tabs hanging down, slide the two connectors together and squeeze until you hear an audible “click” from each side, snap the pull tabs together, then pull the tabs to simultaneously remove both membranes from the connector halves.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Fitting MaterialPolycarbonate
  • Seal MaterialPlatinum-Cured Silicone
  • Sterilization MethodGamma irradiation up to 50 kGy
  • Connection TypeQuick Disconnect x Hose Barb
  • Barb Size / Tubing Id (Port 1) (mm)38.1
  • Barb Size / Tubing Id (Port 1) (in)1 1/2
  • Quick-Disconnect Flow Size (in)1 1/2
  • Flow PatternStraight
  • ColorWhite with blue side latch
  • Min Temperature (° F)34
  • Max Temperature (° F)104
  • Min Temperature (° C)1
  • Max Temperature (° C)40
  • Max Operating Pressure (PSI)60
  • Fitting Length (in)4 29/32
  • Fitting Width (in)5 49/64
  • Fitting Length (mm)124.7
  • Fitting Width (mm)146.6
  • Regulatory ApprovalsRoHS
  • DescriptionQuick-Disconnect Fitting, High-Flow Large Bore Genderless Hose Barb, Polycarbonate, 1-1/2" ID; 1/Ea
  • WarrantyManufacturere defect
Reviews
Q&A