Costar Cell Culture Multiwell Plate with Lid, Sterile, TC-Treated, 12-Well, 3.8 cm2; 100/Cs

Representative image only.

Costar Cell Culture Multiwell Plate with Lid, Sterile, TC-Treated, 12-Well, 3.8 cm2; 100/Cs

Costar | Mfr: 3512| Item: 0195904

Optically clear, virgin polystyrene is treated for optimal cell attachment

$598.93CAD / Case of 100

$598.93CAD / Case of 100
Product Description

Key Features

  • Stacking beads and uniform footprints facilitate stacking and handling
  • Individual alphanumeric codes for well identification
  • Lids feature individual condensation rings to reduce well-to-well contamination
  • Gamma radiation sterilized and certified pyrogen-free

More About this Item

These multiwell plates feature tissue culture (TC) surface treatment for optimal cell attachment. Serrations on the plate skirt enables you to easily distinguish plates from lids when handling stacks of clusters.

Nonpyrogenic
Specifications
  • Number of Wells12
  • Well Volume (mL)6.9
  • Max Working Well Volume (mL)3
  • Well Bottom Diameter (mm)22.1
  • Well Top Diameter (mm)22.7
  • Well ShapeFlat
  • Culture Area (cm²)3.8
  • Surface TreatmentTissue Culture
  • Lid (Included)Yes
  • SterileYes
  • Plate ColorClear
  • MaterialPolystyrene
  • Height (in)57/64
  • Width (in)3 23/64
  • Length (in)5 1/32
  • Packaging5 Plates/Pack, 100 Plates/Case
  • DescriptionCell Culture Multiwell Plate with Lid, Sterile, TC-Treated, 12-Well, 3.8 cm2; 100/Cs
Reviews
Q&A