Corning XT CoolSink 96F , each

Representative image only.

Corning XT CoolSink 96F , each

Corning | Mfr: 432070| Item: 0439270

Rapid temperature adaption to any temperature source

$537.79CAD / Each

$537.79CAD / Each
Product Description

Key Features

  • Reduce temperature variability and uncertainty with uniform well-to-well temperature
  • Ensured temperature accuracy of ±0.1° C across all tubes and plates for critical applications
  • Easy to clean or sterilize
  • 1 year warranty

More About this Item

These thermo-conductive plate and reservoir modules provide uniform temperature to all wells when cooling, snap freezing, heating, or thawing samples. Ideal for use in a variety of temperature sources such as ice, dry ice, liquid nitrogen, or water baths. The modules will rapidly adapt to the temperature of the source being used, from -196°C to >100°C. All options may be autoclaved, high heat sterilized, or decontaminated with bleach, alcohol, or other disinfectants or lab detergents. Both plate modules are SBS-compatible.
Use in traditional ice buckets and pans, or for an ice-free option, use with Corning CoolBox ice-free cooling systems.

1 Year Warranty
Specifications
  • Lowest Set Temperature (° C)-196
  • Width (in)3 19/64
  • Height (in)45/64
  • Length (in)5
  • Length (cm)12.8
  • Width (cm)8.5
  • Height (cm)1.7
  • CapacityOne 6-, 12-, 24-, 48-, 96-, or 384-well flat-bottom plate
  • DescriptionCoolSink XT 96F
  • Warranty1 year
Reviews
Q&A