Corning P3900-1000 Economical Fixed-Volume Micropipettors, 1000 µL

Representative image only.

Corning P3900-1000 Economical Fixed-Volume Micropipettors, 1000 µL

Corning | Mfr: P3900-1000| Item: 2460058

Blow-out step clears tips to help provide precision

$288.78CAD / Each

for an additional
$155.44CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$288.78CAD / Each

Buy It Together

Current Item

Corning P3900-1000 Economical Fixed-Volume Micropipettors, 1000 µL
Corning P3900-1000 Economical Fixed-Volume Micropipettors, 1000 µL
2460058

$288.78CAD / Each
+ =
Total Price 444.22 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 1 year warranty

More About this Item

These new economical pipettors are lightweight and simple to use. A single button dispenses your sample and also performs a blow-out step to clear the tip of fluids—ensures precise results. Each pipettor includes two tips, a quality certificate, and an instruction manual. Order additional tips separately or see pages 176-177 for a more complete selection.

1 Year Warranty
Specifications
  • SterileNo
  • Max Volume (µL)1000
  • Max Volume (mL)1
  • Max Dispensing (mL)1
  • Accuracy (%)±0.60%
  • Reproducibility±0.20%
  • Number Of Channels1
  • DescriptionEconomical Fixed-Volume Micropipettors, 1000 µL
  • Warranty1 year
Reviews
Q&A