Corning Ice Bucket, Round 4L, Green, each

Representative image only.

Corning Ice Bucket, Round 4L, Green, each

Corning | Mfr: 432122| Item: 0439322

Recyclable, inert, and nontoxic

$193.01CAD / Each

$193.01CAD / Each
Product Description

Includes

Lid.

Key Features

  • Highly insulative, unbreakable, lightweight and leakproof
  • Textured finish on bottom prevents slipping on your benchtop
  • Stackable design saves space
  • Keep organized with a variety of bright colors
  • 1 year warranty

More About this Item

Made of ethylene-vinyl acetate (EVA), these highly insulative containers will not sweat or leak. They are ideal for use with ice, dry ice (-78°C), liquid nitrogen (-196°C), alcohol or saline solutions, or warm solutions up to 93°C. Lids are included.

1 Year Warranty
Specifications
  • Capacity (L)4
  • ColorGreen
  • MaterialEthylene-vinyl acetate (EVA)
  • Cap MaterialEVA-Foam
  • DescriptionIce Bucket, Round 4L, Green, each
  • Warranty1 year
Reviews
Q&A