Corning Gosselin Contact Dish, Polystyrene, 60 x 15 mm, Sterile, Flat Bottom, 3 Vents; 720/Cs

Representative image only.

Corning Gosselin Contact Dish, Polystyrene, 60 x 15 mm, Sterile, Flat Bottom, 3 Vents; 720/Cs

Corning Gosselin | Mfr: BP63-10| Item: 3455181

Molded 10 x 10 mm grid enables quick and easy analyses

$343.30CAD / Case of 720

$343.30CAD / Case of 720
Product Description

Key Features

  • Vented dishes reduce condensation and allow air circulation
  • Class 100 manufacturing environment ensures aseptic production and packaging

More About this Item

Contact dishes feature easy opening with a grip lid and a molded 10 x 10 mm grid. Dishes have a stacking ring which makes them practical to pile. Constructed of crystal polystyrene with an injection point located on the side of the dish bottom to optimize clarity even by image analyzing systems.

Dishes are available in aseptic and sterile versions and the packaging is 20 dishes to a sleeve placed in a sealed and traceable bag, 36 sleeves inside a second folded bag per case. Aseptic products are manufactured in a controlled environment, without human intervention during the manufacturing process. Sterile products are sterilized using an irradiation method compliant with the requirements of ANSI/AAMI/ISO 11137 to achieve (SAL 10⁻⁶).

Sterile
Specifications
  • MaterialPolystyrene
  • Closure3 Vents
  • Height (mm)15
  • Diameter (mm)60
  • SterileSterile
  • DescriptionContact Dish, Polystyrene, 60 x 15 mm, Sterile, Flat Bottom, 3 Vents; 720/Cs
Reviews
Q&A