Corning Gosselin Autoclavable Bags, 9L polypropylene; 500/cs

Representative image only.

Corning Gosselin Autoclavable Bags, 9L polypropylene; 500/cs

Corning Gosselin | Mfr: SA09-01| Item: 3455137

Safely decontaminate waste in your autoclave

$406.66CAD / Case of 500

$406.66CAD / Case of 500
Product Description

Key Features

  • Thick polypropylene (PP) bags handles lab waste
  • Bags are transparent with no printing

More About this Item

Gosselin autoclavable PP bags are 40 µm thick—strong enough to hold your lab waste during the autoclaving process. Bags withstand temperatures up to 273°F (134°C).

Specifications
  • Length (")12
  • MaterialPP
  • Volume (Liters)9
  • Height (InchShort)20
  • Thickness (mil)0.04
  • Description Autoclavable Bags, Polypropylene, 9L, 500/pk
Reviews
Q&A