Corning FTS30 CoolCell Freezing System for Cryogenic Vials, green, 30 exposed vials; 1/ea

Representative image only.

Corning FTS30 CoolCell Freezing System for Cryogenic Vials, green, 30 exposed vials; 1/ea

Corning | Mfr: 432008| Item: 0439208

Alcohol-free cell freezing reduces messes and costs

$962.12CAD / Each

$962.12CAD / Each

Buy It Together

Current Item

Corning FTS30 CoolCell Freezing System for Cryogenic Vials, green, 30 exposed vials; 1/ea
Corning FTS30 CoolCell Freezing System for Cryogenic Vials, green, 30 exposed vials; 1/ea
0439208

$962.12CAD / Each
+
Corning 432076 CoolCell® Filler Vials, 2 mL; 6/Pk
0439276

$55.25CAD / Pkg of 6
=
Total Price 1017.37 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Solid thermoconductive core eliminates the hassle of IPA changes
  • Control the rate of freezing to -1°C/minute in a -80°C freezer to maintain cell viability
  • Highly reproducible cooling profile ensures repeatable results
  • 1 year warranty

More About this Item

This freezing system constructed of uniform-density cross-linked polyethylene foam with a solid-state core cools at a consistent rate, providing living samples the best opportunity to remain viable throughout the freezing and storage process. Easy to use—load your sample tubes and place in the freezer. CoolCell containers rapidly return to room temperature when removed from the freezer, making them easy to handle.

Use filler vials (order separately) when you need to freeze less than a full load of samples to maintain a consistent cooling profile. Order additional vial modules to quickly change out all 30 vials at once. Modules are compatible with standard 5" x 5" x 2" (12.7 x 12.7 x 5.1 cm) cryogenic storage boxes.

1 Year Warranty
Specifications
  • Tubes Held30
  • Tube Size1.0 to 2.0 mL, cryogenic
  • ColorGreen
  • DescriptionFreezing System for Cryogenic Vials, green, 30 exposed vials; 1/ea
  • Warranty1 year
Reviews
Q&A