Corning EVA-Foam Ice Pan, Blue, 9 L; 1/Each

Representative image only.

Corning EVA-Foam Ice Pan, Blue, 9 L; 1/Each

Corning | Mfr: 432094| Item: 0439294

Recyclable, inert, and nontoxic

$300.57CAD / Each

$300.57CAD / Each
Product Description

Key Features

  • Highly insulative, unbreakable, lightweight and leakproof
  • Textured finish on bottom prevents slipping on your benchtop
  • Stackable design saves space
  • Available in a range of bright colors with or without lids
  • 1 year warranty

More About this Item

Made of ethylene-vinyl acetate (EVA) foam, these highly insulative containers will not sweat or leak. They are ideal for use with ice, dry ice (-78°C), liquid nitrogen (-196°C), alcohol or saline solutions, or warm solutions up to 93°C.

1 Year Warranty
Specifications
  • Capacity (L)9
  • ColorBlue
  • MaterialEthylene-vinyl acetate (EVA)
  • Overall Length (in)16
  • Overall Width (in)12 1/2
  • Overall Height (in)4 1/2
  • DescriptionEVA-Foam Ice Pan, Blue, 9 L; 1/Each
  • Warranty1 year
Reviews
Q&A