Corning CoolRack® SV2 Cooling Block, 12 x 5 mL Sample Vials; Gray

Representative image only.

Corning CoolRack® SV2 Cooling Block, 12 x 5 mL Sample Vials; Gray

Corning | Mfr: 432058| Item: 0439258

Cool, freeze, heat, or thaw samples uniformly

$626.19CAD / Each

$626.19CAD / Each

Buy It Together

Current Item

Corning CoolRack® SV2 Cooling Block, 12 x 5 mL Sample Vials; Gray
Corning CoolRack® SV2 Cooling Block, 12 x 5 mL Sample Vials; Gray
0439258

$626.19CAD / Each
+ =
Total Price 827.31 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Place blocks directly into a temperature source from -196°C to over +100°C!
  • Obtain temperature uniformity of ±0.1°C across tubes and plates
  • Quickly reach bath temps—thermoconductive metal construction
  • 1 year warranty

More About this Item

These aluminum blocks provide better temperature uniformity than placing samples directly into a bath. Aluminum blocks may be autoclaved, high-heat sterilized, or chemically treated to decrease cross-contamination concerns. Safe for use in ice, dry ice, alcohol, liquid nitrogen, water, oil, and other temperature regulation baths. Use in traditional ice buckets and pans, or use with a Corning CoolBox™ for an ice-free option.

1 Year Warranty
Specifications
  • Tubes Held12
  • Tube Size5 mL sample vials
  • ColorGray
  • Capacity12 x 5 mL sample vials
  • MaterialAluminum
  • DescriptionCooling Block, 12 x 5 mL Sample Vials; Gray
  • Warranty1 year
Reviews
Q&A