Corning Class B Volumetric Flasks, Polypropylene, 250 mL

Representative image only.

Corning Class B Volumetric Flasks, Polypropylene, 250 mL

Corning | Mfr: 5641P-250| Item: 0611288

Easily view samples within flask

$99.16CAD / Pkg of 1

$99.16CAD / Pkg of 1
Product Description

Includes

volumetric flask and stopper.

Key Features

  • Volumetric flasks meet ISO 1042 Class B requirements
  • Autoclavable
  • Volumetric flask features 250 mL (8 oz) capacity with ±0.12 mL tolerance
  • Features 8.875" (22.5 cm) height

More About this Item

These translucent polypropylene (PP) flasks have an individually calibrated graduation line and are complete with tapered PP stopper. Exposure to temperatures above 140°F (60°C) may affect accuracy.

Specifications
  • MaterialPolypropylene
  • Capacity (mL)250
  • Capacity (oz)8
  • Max Graduation (mL)250
  • Tolerance (mL)±0.30
  • Cap TypePP stopper
  • Cap MaterialPolypropylene (PP)
  • Overall Height (cm)22.5
  • Overall Height (mm)225
  • AutoclavableYes
  • DescriptionPP Plastic Volumetric Flasks, 250 mL, 1/Pk
Reviews
Q&A