Corning Cell Culture Dish, Sterile, Polystyrene, Round, Non-Treated, 55 cm2; 500/Cs

Representative image only.

Corning Cell Culture Dish, Sterile, Polystyrene, Round, Non-Treated, 55 cm2; 500/Cs

Corning | Mfr: 430591| Item: 0183509

Vented lid design provides consistent gas exchange

$701.33CAD / Case of 500

$701.33CAD / Case of 500
Product Description

Key Features

  • Optically-clear polystyrene allows for easy cell viewing
  • Stacking beads aid in handling
  • Sterilized by gamma radiation and nonpyrogenic
  • 2 year warranty

More About this Item

These sterile cell culture dishes are constructed of durable polystyrene and feature stacking beads for easier handling and to prevent accidental lid lift-off. Choose from a variety of dish shapes and surface treatments.

Dish Shape options include a round and square. Round dishes are the industry standard while square plates allow for easier handling and are ideal for the researcher who wishes to culture large numbers of anchorage dependent cells.

Surface Treatment include non-treated, tissue culture (TC) treated, and ultra-low attachment treated. Non-treated dishes are ideal for applications where cell attachment is not desired. TC-treated dishes allow for optimal cell attachment. Ultra-low attachment surface treatment features a covalently bound hydrogel layer that minimizes cell attachment, protein absorption, and cellular activation.

Two year warranty
Specifications
  • Min Working Well Volume (mL)11
  • Max Working Well Volume (mL)16.5
  • Well Diameter (mm)100
  • Well ShapeRound
  • Culture Area (cm²)55
  • Surface TreatmentNon-Treated
  • Lid (Included)Yes
  • SterileYes
  • Height (mm)20
  • DescriptionCell Culture Dish, Sterile, Polystyrene, Round, Non-Treated, 55 cm2; 500/Cs
  • Warranty2 Year
Reviews
Q&A