Corning 6949 Chemistry Kit with 24/40 joint size

Representative image only.

Corning 6949 Chemistry Kit with 24/40 joint size

Corning | Mfr: 6949| Item: 6797240

Enables standard laboratory assemblies to be constructed with ease and efficiency!

$2,600.53CAD / Each

$2,600.53CAD / Each
Product Description

More About this Item

Kits include a variety of sizes for conducting experiments at various volume stages. Manufactured from glass, the round boiling flasks wall thickness is controlled to provide the proper balance between thermal expansion and mechanical strength for a uniform heating surface. Use for applications such as distillation, reaction with gas evolution, preparation or recovery, simple reflux; reflux with addition, fractional distillation and vacuum distillation. Standard joint sizes make assembly easy.


What's Included:
Round bottom boiling flasks: 100, 250, 500 ml
Condensers: Liebig condenser column; Cold finger condenser
Funnels: 100 mL cylindrical funnel, graduated, with PTFE stopcock
Tubes: Reaction vessel tube; Drying tube
Tube adapters: Outlet adapter; Distilling adapter; Connecting adapter (2); Vacuum distilling adapter
Thermometer: 1 glass thermometer
Thermometer holder: 1 rubber holder
Pyrex stopper: 1 stopper

Specifications
  • MaterialGlass
  • Joint Size Number24/40
  • DescriptionChemistry Kit with 24/40 joint size
Reviews
Q&A