Corning 6798-410D Digital Stirrer, 5" x 7", 230 VAC

Representative image only.

Corning 6798-410D Digital Stirrer, 5" x 7", 230 VAC

Corning | Mfr: 6798-410D| Item: 8430245

Feature international symbols for easy recognition by all operators

$842.78CAD / Each

for an additional
$449.38CAD / Each
for an additional
$324.88CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$842.78CAD / Each

Buy It Together

Current Item

Corning 6798-410D Digital Stirrer, 5" x 7", 230 VAC
Corning 6798-410D Digital Stirrer, 5" x 7", 230 VAC
8430245

$842.78CAD / Each
+
InnoCal NIST-Traceable Calibration; Stirrer Only
1705004

$324.88CAD / Each
=
Total Price 1167.66 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Microprocessor-controlled feedback maintains constant speed and temperature
  • Digital display provides easy-to-read, speed settings
  • Small footprint and low profile conserves lab space and easily fits inside a hood or cabinet
  • 2 year warranty

More About this Item

Flat, bright white Pyroceram® brand glass ceramic top material is easy to clean, and resists scratches, corrosion, and chemicals. The housing features a spill trough to deflect spills away from the display and control knobs. Electronics are sealed and enclosed to protect against harsh chemicals. An external support rod holder let you mount a thermometer, electrode, or burette. Units automatically adjust to large increases in speed to minimize stir bar decoupling.

Two year warrantyUL Listed.
Specifications
  • Top Plate Length (in)5
  • Top Plate Width (in)7
  • Top Plate Length (cm)12.7
  • Top Plate Width (cm)17.78
  • Top Plate MaterialCeramic
  • Max Load Capacity (lbs)25
  • Max Load Capacity (kg)11.34
  • Low Speed (rpm)60
  • High Speed (rpm)1150
  • No. Of Stirring Positions1
  • Max Stirring Volume (Liters)5
  • Length (in)11
  • Width (in)7 3/4
  • Height (in)4 1/4
  • Length (cm)27.94
  • Width (cm)19.69
  • Height (cm)10.8
  • Plug TypeEuropean
  • Power (VAC)230
  • Power (Hz)50
  • Power (amps)0.3
  • DescriptionDigital Stirrer, 5" x 7", 230 VAC
  • Warranty2 year
Reviews
Q&A