Corning 6795-611 Economical Large-Capacity Stirrer, 120 VAC, 50/60 Hz

Representative image only.

Corning 6795-611 Economical Large-Capacity Stirrer, 120 VAC, 50/60 Hz

Corning | Mfr: 6795-611| Item: 8430230

Stirs up to 38 liters (10 gallons) of aqueous solution

$2,114.31CAD / Each

for an additional
$324.88CAD / Each
for an additional
$449.38CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$2,114.31CAD / Each

Buy It Together

Current Item

Corning 6795-611 Economical Large-Capacity Stirrer, 120 VAC, 50/60 Hz
Corning 6795-611 Economical Large-Capacity Stirrer, 120 VAC, 50/60 Hz
8430230

$2,114.31CAD / Each
+
InnoCal NIST-Traceable Calibration; Stirrer Only
1705004

$324.88CAD / Each
=
Total Price 2439.19 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 1 year warranty

More About this Item

Powerful “rare earth” magnet automatically pulls stir bar into position and stays coupled even under the most demanding stirring conditions. Stirrer can handle many applications that previously required an overhead mixer. Accommodates stir bars up to 3" in length; order separately. Rugged ABS plastic top plate and heavy-duty motor provide years of reliable service. Trough on housing funnels spills away from electronics and speed control knob. Stirrer features non-skid rubber feet; includes a 6-ft power cord with U.S. standard plug. Order glass, stainless steel, or polypropylene solution bottles separately.

1 Year WarrantyUL Listed to Canadian safety standards.UL Listed.
Specifications
  • Top Plate Length (in)11
  • Top Plate Width (in)11
  • Top Plate Length (cm)27.94
  • Top Plate Width (cm)27.94
  • Top Plate MaterialABS Plastic
  • Max Load Capacity (lbs)100
  • Max Load Capacity (kg)45.36
  • Low Speed (rpm)100
  • High Speed (rpm)1500
  • No. Of Stirring Positions1
  • Max Stirring Volume (Liters)38
  • Length (in)14
  • Width (in)12
  • Height (in)4 1/4
  • Length (cm)35.56
  • Width (cm)30.48
  • Height (cm)10.8
  • Power (VAC)120
  • Power (Hz)60
  • DescriptionEconomical Large-Capacity Stirrer, 120 VAC, 50/60 Hz
  • Warranty1 year
Reviews
Q&A