Corning 6795-610D Digital Stirrer, 10" x 10", 120 VAC

Representative image only.

Corning 6795-610D Digital Stirrer, 10" x 10", 120 VAC

Corning | Mfr: 6795-610D| Item: 8430250

Feature international symbols for easy recognition by all operators

$1,290.69CAD / Each

for an additional
$324.88CAD / Each
for an additional
$449.38CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,290.69CAD / Each

Buy It Together

Current Item

Corning 6795-610D Digital Stirrer, 10" x 10", 120 VAC
Corning 6795-610D Digital Stirrer, 10" x 10", 120 VAC
8430250

$1,290.69CAD / Each
+
InnoCal NIST-Traceable Calibration; Stirrer Only
1705004

$324.88CAD / Each
=
Total Price 1615.57 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Microprocessor-controlled feedback maintains constant speed and temperature
  • Digital display provides easy-to-read, speed settings
  • Small footprint and low profile conserves lab space and easily fits inside a hood or cabinet
  • 2 year warranty

More About this Item

Flat, bright white Pyroceram® brand glass ceramic top material is easy to clean, and resists scratches, corrosion, and chemicals. The housing features a spill trough to deflect spills away from the display and control knobs. Electronics are sealed and enclosed to protect against harsh chemicals. An external support rod holder let you mount a thermometer, electrode, or burette. Units automatically adjust to large increases in speed to minimize stir bar decoupling.

Two year warrantyUL Listed.
Specifications
  • Top Plate Length (in)10
  • Top Plate Width (in)10
  • Top Plate Length (cm)25.4
  • Top Plate Width (cm)25.4
  • Top Plate MaterialCeramic
  • Max Load Capacity (lbs)25
  • Max Load Capacity (kg)11.34
  • Low Speed (rpm)60
  • High Speed (rpm)1150
  • No. Of Stirring Positions1
  • Max Stirring Volume (Liters)19
  • Length (in)15 3/8
  • Width (in)11
  • Height (in)4 5/8
  • Length (cm)39.05
  • Width (cm)27.94
  • Height (cm)11.75
  • Plug TypeUS Standard
  • Power (VAC)120
  • Power (Hz)60
  • Power (amps)0.7
  • DescriptionDigital Stirrer, 10" x 10", 120 VAC
  • Warranty2 year
Reviews
Q&A