Corning 6795-220 Stirring Hot Plate, 4" x 5"; 120 VAC

Representative image only.

Corning 6795-220 Stirring Hot Plate, 4" x 5"; 120 VAC

Corning | Mfr: 6795-220| Item: 8430300

Maintain precise control for both heating and stirring

$1,199.34CAD / Each

$1,199.34CAD / Each
Product Description

Key Features

  • Easy-to-clean ceramic top
  • Indicator light warns when top is too hot to touch
  • Temperature sensor provides power cutoff in abnormal situations
  • 2 year warranty

More About this Item

The stirring hot plate features a durable Pyoceram™ (glass-ceramic blend) top which is easy clean, highly resistant to scratches, corrosion and chemical attack, flatter to provide faster, more uniform heating, and whiter to provide better contrast during applications which require monitoring of color changes.

The control electronics are fully enclosed to protect sensitive components from harsh environments and reduce maintenance time and costs.

International symbols are displayed for power, heat, stir, and hot top.

Two year warrantyUL Listed to Canadian safety standards.UL Listed.
Specifications
  • Top Plate Length (in)4
  • Top Plate Width (in)5
  • Top Plate Length (cm)10.16
  • Top Plate Width (cm)12.7
  • Top Plate MaterialCeramic
  • Max Temperature (° F)1022
  • Max Temperature (° C)550
  • Low Speed (rpm)60
  • High Speed (rpm)1100
  • No. Of Stirring Positions1
  • Max Stirring Volume (Liters)2
  • Length (in)7 5/16
  • Width (in)5 13/16
  • Height (in)4 3/8
  • Length (cm)18.57
  • Width (cm)14.76
  • Height (cm)11.11
  • Power (VAC)120
  • Power (Hz)60
  • DescriptionStirring hot plate, 4" x 5", 120 VAC 5.8125 x 4.375 x 7.3125
  • Warranty2 year
Reviews
Q&A