Corning 6795-210 PC-210 Magnetic Stirrer, Glass-Ceramic Top, 4" x 5"; 120V

Representative image only.

Corning 6795-210 PC-210 Magnetic Stirrer, Glass-Ceramic Top, 4" x 5"; 120V

Corning | Mfr: 6795-210| Item: 8430200

Microprocessor provides linear control for consistent stirring

$822.15CAD / Each

$822.15CAD / Each
Product Description

Key Features

  • 2 year warranty

More About this Item

Units feature closed loop stirring control to monitor and regulate stirring speed by adjusting motor strength to accommodate viscosity of solutions.

The low-profile design saves space on your benchtop or in a fume hood. The flat white ceramic top plate is easy to clean and resistant to scratches and corrosion. The housing has a spill trough to funnel spills away from electronics or control knobs.

Two year warrantyUL Listed to Canadian safety standards.UL Listed.
Specifications
  • Top Plate Length (in)4
  • Top Plate Width (in)5
  • Top Plate Length (cm)10.16
  • Top Plate Width (cm)12.7
  • Top Plate MaterialCeramic
  • Low Speed (rpm)60
  • High Speed (rpm)1100
  • No. Of Stirring Positions1
  • Max Stirring Volume (Liters)2
  • Length (in)7 5/16
  • Width (in)5 13/16
  • Height (in)4 3/8
  • Length (cm)18.57
  • Width (cm)14.76
  • Height (cm)11.11
  • Power (VAC)120
  • Power (Hz)60
  • DescriptionPC-210 Magnetic Stirrer, Glass-Ceramic Top, 4" x 5"; 120V
  • Warranty2 year
Reviews
Q&A