Corning 6795-171 PC-171 Scholar Stirrer - 5x5, 120V

Representative image only.

Corning 6795-171 PC-171 Scholar Stirrer - 5x5, 120V

Corning | Mfr: 6795-171| Item: 0480960

Compact stirrer saves on benchtop space

$492.11CAD / Each

for an additional
$449.38CAD / Each
for an additional
$324.88CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$492.11CAD / Each

Buy It Together

Current Item

Corning 6795-171 PC-171 Scholar Stirrer - 5x5, 120V
Corning 6795-171 PC-171 Scholar Stirrer - 5x5, 120V
0480960

$492.11CAD / Each
+
InnoCal NIST-Traceable Calibration; Stirrer Only
1705004

$324.88CAD / Each
=
Total Price 816.99 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 1 year warranty

More About this Item

Economical stirrer has a vigorous alternating motor for longer life. Top plate is manufactured in white plastic and is easy to clean. Includes a 6-ft cord with plug.

1 Year Warranty
Specifications
  • Top Plate Length (in)5
  • Top Plate Width (in)5
  • Top Plate Length (cm)12.7
  • Top Plate Width (cm)12.7
  • Top Plate MaterialCeramic
  • Max Load Capacity (lbs)10
  • Max Load Capacity (kg)4.54
  • Low Speed (rpm)100
  • High Speed (rpm)1600
  • No. Of Stirring Positions1
  • Length (in)5
  • Width (in)5
  • Height (in)3 1/5
  • Length (cm)12.7
  • Width (cm)12.7
  • Height (cm)8.23
  • Plug TypeUS Standard, 3-prong
  • Power (VAC)120
  • Power (Hz)60
  • DescriptionPC-171 Scholar Stirrer - 5x5, 120V
  • Warranty1 year
Reviews
Q&A