Corning 6795-170 Scholar PC-170 Ceramic Hot Plate, 5" x 5"; 120 VAC

Representative image only.

Corning 6795-170 Scholar PC-170 Ceramic Hot Plate, 5" x 5"; 120 VAC

Corning | Mfr: 6795-170| Item: 8430140

Heat shield keeps housing cool to the touch

$386.03CAD / Each

for an additional
$356.56CAD / Each
for an additional
$481.80CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$386.03CAD / Each

Buy It Together

Current Item

Corning 6795-170 Scholar PC-170 Ceramic Hot Plate, 5" x 5"; 120 VAC
Corning 6795-170 Scholar PC-170 Ceramic Hot Plate, 5" x 5"; 120 VAC
8430140

$386.03CAD / Each
+ =
Total Price 867.83 ADD 2 ITEMS TO CART
Product Description

Includes

6-ft cord with three-prong plug is included

Key Features

  • 1 year warranty

More About this Item

This hot plate is so economical everyone in the lab can have one! The compact unit has a 5" x 5" top plate and won't take up a lot of space on your benchtop. The porcelain-coated top plate is easy to clean and allows for maximum heat transfer.

1 Year WarrantyUL Listed to Canadian safety standards.UL Listed.
Specifications
  • Top Plate Length (in)5
  • Top Plate Width (in)5
  • Top Plate Length (cm)12.7
  • Top Plate Width (cm)12.7
  • Top Plate MaterialCeramic
  • Min Temperature (° F)77
  • Max Temperature (° F)672
  • Min Temperature (DegreeC)25
  • Max Temperature (° C)350
  • Length (in)5 3/4
  • Width (in)7 1/4
  • Height (in)6
  • Length (cm)14.605
  • Width (cm)18.415
  • Height (cm)15.24
  • Power (VAC)120
  • Power (Hz)60
  • DescriptionScholar PC-170 Ceramic Hot Plate, 5" x 5"; 120 VAC
  • Warranty1 year
Reviews
Q&A