Corning 50 mL PP Centrifuge Tubes, Self-Standing with Plug Seal Cap, Bulk Packed, Sterile, 25/Pack

Representative image only.

Corning 50 mL PP Centrifuge Tubes, Self-Standing with Plug Seal Cap, Bulk Packed, Sterile, 25/Pack

Corning | Mfr: 430897| Item: 4846054

Self-standing 50 mL centrifuge tubes for stable handling

$76.62CAD / Pkg of 25

$76.62CAD / Pkg of 25
Product Description

Key Features

  • Self-standing base improves stability during sample prep, transport, and short-term storage
  • Supports reliable centrifugation up to ~3,000 × g for standard lab applications
  • Traditional plug seal for a secure closure or CentriStar™ caps for easier grip and handling
  • Printed graduations and large marking areas simplify measurement and sample identification

More About this Item

These self-standing 50 mL centrifuge tubes are designed for convenience and control during everyday lab work. Their flat-bottom design allows tubes to remain upright without external support, reducing the need for racks and improving workflow efficiency during sample preparation and handling. Made from durable polypropylene and available with either standard plug seal or ergonomic CentriStar™ caps, these tubes provide a practical, easy-to-use solution for labs prioritizing stability, organization, and reliable routine performance.

Specifications
  • Max RCF x g3000
  • SterileYes
  • Tube Capacity (mL)50
  • Tube MaterialPolypropylene (PP)
  • Tube ColorClear
  • Tube Bottom ShapeConical self-standing
  • Tube Length (mm)114.9
  • Tube Outside Diameter (OD) (mm)29.1
  • Cap IncludedYes
  • Cap StylePlug seal
  • Cap MaterialPolyethylene
  • GraduationsYes
  • Packaging25/Pack
  • Description50 mL PP Centrifuge Tubes, Self-Standing with Plug Seal Cap, Bulk Packed, Sterile, 25/Pack
Reviews
Q&A