Corning 440825 Five-Position Stirrer, 120 VAC, 60 Hz

Representative image only.

Corning 440825 Five-Position Stirrer, 120 VAC, 60 Hz

Corning | Mfr: 440825| Item: 8430410

$3,683.48CAD / Each

for an additional
$449.38CAD / Each
for an additional
$324.88CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$3,683.48CAD / Each

Buy It Together

Current Item

Corning 440825 Five-Position Stirrer, 120 VAC, 60 Hz
Corning 440825 Five-Position Stirrer, 120 VAC, 60 Hz
8430410

$3,683.48CAD / Each
+
InnoCal NIST-Traceable Calibration; Stirrer Only
1705004

$324.88CAD / Each
=
Total Price 4008.36 ADD 2 ITEMS TO CART
Product Description

Key Features

  • High speed—up to 2000 rpm
  • Stir up to nine vessels at the same time
  • Remote control models available—ideal for use in incubators
  • 2 year warranty

More About this Item

Multiposition glass-filled resin stirrers available in four, five, and nine position models. Stirrer magnets and reliable DC motor provide smooth, well coupled stirringup to 2000 rpm. The speed of all positions on units are set simultaneously with either the integral knob or remote controller. Remote control ideal for use in incubators.

UL Listed.UL Listed to Canadian safety standards.Two year warranty
Specifications
  • Top Plate MaterialGlass
  • Low Speed (rpm)350
  • High Speed (rpm)2000
  • No. Of Stirring Positions5
  • Max Stirring Volume per position (Liters)0.4
  • Length (in)10 1/2
  • Width (in)10 1/2
  • Height (in)5 1/2
  • Length (cm)26.67
  • Width (cm)26.67
  • Height (cm)13.97
  • Motor TypeDC
  • Power (VAC)120
  • Power (Hz)60
  • DescriptionFive-Position Stirrer, 120 VAC, 60 Hz
  • Warranty2 year
Reviews
Q&A